Shop PERFORMANCE TOOL
See all product information
Create Account
12V Tire Inflator, Portable Air Compressor LED Light, Gauge
- Mfr # W7900
- Zoro # G123310120
product price:Â
$
23.49
/ea
Key Features
Material
Plastic
Voltage
12V
Power Cord Length (in)
120 in
Max. Pressure (PSI)
60 psi
Width
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W7900
- Zoro #
- G123310120
- UPC #
- 39564152139
- Country of Origin
- China
- Material
- Plastic
- Voltage
- 12V
- Item
- Tire Inflator
- Max. Pressure (PSI)
- 60 psi
- Assembly Required
- No
- Power Source
- Corded Electric
- Sound (dBA)
- 75
- Color
- Black
- Series
- Vortex
- Recommended Use
- Tire Inflation
Dimensions
- Power Cord Length (in)
- 120 in
- Width
- 2.25 in
- Head Size
- 1/4-inch NPT
- Height (In.)
- 4.5 in
- Depth
- 6 in
Description
This Performance Tool Vortex W7900 12V Compact Tire Inflator will inflate a standard 195/65/R15 car tire from 25 to 35 PSI in under 2 minutes and a completely flat tire to 35 PSI in 8 minutes. It's equipped with an upgraded metal cylinder for faster heat dissipation, lower noise, and longer service life. Featuring an easy-to-read pressure gauge with a maximum pressure reading of 60 PSI, and a 10 ft. power cord so you can easily reach all four tires on your vehicle. The high-pressure braided air hose measures 18 in. long. The lever-locking air chuck is TPMS tire sensor safe and includes three air adapters for sports balls, rafts, and toys. This inflator features a built-in LED light that turns on as soon as power is connected for added light as you work. Includes the inflator, three nozzles, a replacement fuse, and an instruction manual. When your tires go flat, reach for this Vortex Compact Tire Inflator.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.