Shop PERFORMANCE TOOL
See all product information
Create Account
Deluxe Tire Pump, 120 PSI, Tank Gauge, 24 in Hose
- Mfr # W1636PB
- Zoro # G723310674
product price:Â
$
32.99
/ea
Key Features
Max. Pressure (PSI)
120 psi
Color
Red, Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1636PB
- Zoro #
- G723310674
- UPC #
- 39564125010
- Country of Origin
- Taiwan, Province of China
- Max. Pressure (PSI)
- 120 psi
- Color
- Red, Silver
- Item
- Tire Pump
Description
The Performance Tool W1636PB Deluxe Tire Pump is a must-have for any vehicle owner looking for a convenient and reliable way to inflate their tires. Equipped with a reserve tank, this tire pump allows for easy inflation without the need for an external air source. The built-in pressure gauge ensures accurate monitoring of tire pressure, helping you maintain the correct PSI. With a maximum capacity of 120 PSI, this tire pump can quickly inflate even the largest of tires. The 24-Inch hose with thumb lock chuck provides a secure and leak-free connection to your tires, even in hard-to-reach areas. Made with high-quality materials, this tire pump is durable and reliable, providing you with years of dependable performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.