Shop PERFORMANCE TOOL
See all product information
Create Account
1/4 in. Dr. Long Handle Ratchet, 108 Tooth, 3.3 Degree Sweep
- Mfr # W36180
- Zoro # G523310157
product price:Â
$
30.59
/ea
Key Features
Drive Size
1/4 in
Head Style
Pear Head
Flex Head
No
Handle Length (in)
14.5 in
Quick Release
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36180
- Zoro #
- G523310157
- UPC #
- 39564096747
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet-Long
- Head Style
- Pear Head
- Flex Head
- No
- Quick Release
- No
- Grade
- Professional
- Tooth Count
- 108
Dimensions
- Drive Size
- 1/4 in
- Handle Length (in)
- 14.5 in
Description
The Performance Tool W36180 1/4-Inch Drive Long Ratchet was designed for strength and longevity. Constructed from chrome vanadium alloy steel and featuring a polished nickel chrome plated finish, it offers durability and corrosion resistance. With its 36 gear teeth and double-injection molded handle, this ratchet delivers reliable performance for various tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.