Shop PERFORMANCE TOOL
See all product information
Create Account
1/4 in. Dr. Flex Head Ratchet, 108 Gear Teeth, Flex Head
- Mfr # W36181
- Zoro # G423310882
product price:Â
$
41.39
/ea
Key Features
Drive Size
1/4 in
Head Style
Pear Head
Handle Length (in)
12 in
Grade
Professional
Quick Release
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36181
- Zoro #
- G423310882
- UPC #
- 39564096754
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet-Long Flex
- Head Style
- Pear Head
- Grade
- Professional
- Quick Release
- No
- Flex Head
- Yes
- Tooth Count
- 108
Dimensions
- Drive Size
- 1/4 in
- Handle Length (in)
- 12 in
Description
Introducing the Performance Tool W36181 1/4" Dr. Flex PT Head Long Ratchet for reaching tight and awkward spaces. Its robust construction of chrome vanadium alloy steel guarantees longevity, while the polished nickel chrome plating ensures corrosion resistance. With 108 gear teeth, this ratchet boasts a remarkable 3.3-degree sweep for precision maneuvering. For enhanced comfort and grip, the double-injection molded handle provides a secure hold. The innovative push button flex head empowers you to access hard-to-reach spots with ease. Backed by US Patent Number D693201, this ratchet meets the highest standards of quality. Upgrade your toolkit today and experience the exceptional performance of the Performance Tool W36181 1/4" Dr. Flex PT Head Ratchet.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.