22 in. 4-Way Lug Wrench, Drop Forged Steel, SAE/Metric
- Mfr # W12
- Zoro # G423311087
product price:Â
$
33.99
/ea
Key Features
Overall Length
22 in
Material
Alloy Steel
Finish
Powder Coated
Head Style
Hex
Head Size
7/8 in. (22 mm), 15/16 in. (24 mm), 1 in. (25 mm), 1-1/16 in. (27 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W12
- Zoro #
- G423311087
- UPC #
- 39564155253
- Country of Origin
- China
- Item
- Lug Wrench
- Material
- Alloy Steel
- Finish
- Powder Coated
- Head Style
- Hex
Dimensions
- Overall Length
- 22 in
- Head Size
- 7/8 in. (22 mm), 15/16 in. (24 mm), 1 in. (25 mm), 1-1/16 in. (27 mm)
Description
This Performance Tool W12 22 in. 4-way lug wrench is made from drop-forged steel for increased strength and durability. It has a black powder-coated finish for increased corrosion and rust resistance. Achieve the necessary leverage and torque to remove both SAE and metric lug nuts - this wrench has four socket ends in the following sizes: 7/8 in. (22 mm), 15/16 in. (24 mm), 1 in. (25 mm), 1-1/16 in. (27 mm). Keep this lug wrench in your trunk or in your toolbox and be ready to remove lug nuts quickly and easily.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.