16 pc. 1/2 in. Dr. Metric Impact Socket Set, Deep Wall, Chrome Vanadium, Case
- Mfr # M798
- Zoro # G923311099
product price:Â
$
95.99
/ea
Key Features
Socket Rail Included
No
Material
Chrome Vanadium Steel
SAE or Metric
Metric
Socket Points
6 point
Socket Depth
Deep
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M798
- Zoro #
- G923311099
- UPC #
- 39564136443
- Country of Origin
- Taiwan, Province of China
- Socket Rail Included
- No
- Material
- Chrome Vanadium Steel
- SAE or Metric
- Metric
- Socket Points
- 6 point
- Drive End Type
- Hex
- Finish
- Phosphate
- Driver Type
- Square
- Grade
- Professional
- Color
- Black
- Impact Rated
- Yes
- Item
- Socket Set
- Case Included
- Yes
Dimensions
- Socket Depth
- Deep
- Drive Size
- 1/2 in
Description
The Performance Tool 16-piece 1/2-Inch drive 6pt deep wall impact socket set is a durable and versatile addition to any tool collection. Made from drop forged chrome vanadium steel, these sockets and accessories are built to withstand heavy use and provide maximum strength. The black manganese phosphate finish protects against corrosion and oil, ensuring a longer lifespan for your tools. Each piece features large size laser etching for easy identification, making it simple to select the right tool for the job. Rounded corners provide a tighter grip and help prevent rounding of fasteners, allowing for easier and more efficient use. The set includes a range of sizes, including a universal joint and a 5-Inch impact extension, making it a versatile option for a wide range of applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.