Shop PERFORMANCE TOOL
See all product information
Create Account
10 pc. 3/8 in. Dr. Flare Nut Socket Set, SAE/Metric, Chrome Vanadium
- Mfr # W84027
- Zoro # G323310470
product price:Â
$
88.99
/ea
Key Features
Drive Size
3/8 in
Includes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm and 19 mm flare nut sockets with rail.
Finish
Powder Coated
Color
Black
Socket Depth
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W84027
- Zoro #
- G323310470
- UPC #
- 39564155208
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Includes
- 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm and 19 mm flare nut sockets with rail.
- Finish
- Powder Coated
- Color
- Black
- Drive End Type
- Hex
- Impact Rated
- No
- SAE or Metric
- Metric
- Driver Type
- Hex
- Socket Points
- 6 point
- Flex Knuckle
- No
- Material
- Chrome Vanadium Steel
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard
- Max Length (in)
- 9.5 in
Description
This Performance Tool W84027 10 pc. 3/8 in. Dr. Flare Nut Socket Set helps remove hard-to-access fasteners on temperature sensors, thermal switches, fuel injectors, lines and more, under the hood. This set includes the following 3/8 in. drive sockets: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, and 19 mm so you can remove different fastener types in your engine, and each one is made from chrome vanadium steel with a black phosphorous finish to resist corrosion and wear. Achieve a tighter grip even in confined spaces using the slightly rounded corners on these sockets. Storage and organize them in your toolbox with the included storage rail that allows you to slide each socket into place and remove them with ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.