7 pc. Wheel Bearing Socket Set, 1/2 in. Drive, Locknuts
- Mfr # W89314
- Zoro # G523310669
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Finish
Matte
Grade
Professional
SAE or Metric
SAE and Metric
Socket Depth
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W89314
- Zoro #
- G523310669
- UPC #
- 39564893148
- Country of Origin
- China
- Item
- Lock Nut Socket Kit
- Finish
- Matte
- Grade
- Professional
- SAE or Metric
- SAE and Metric
- Flex Knuckle
- No
- Material
- Alloy Steel
- Impact Rated
- No
- Drive End Type
- Hex, Rounded
- Driver Type
- Hex, Rounded
- Color
- Silver
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Standard
Description
The Performance Tool W89314 7-Piece Wheel Bearing Lock Nut Socket Set is designed for technicians, DIY mechanics, and off-road enthusiasts who service trucks and SUVs with manual or automatic locking hubs. This professional-grade set provides the specialized socket sizes needed to remove and install front and rear wheel bearing lock nuts on a wide range of light- and heavy-duty vehicles. Perfect for use during wheel bearing replacement, axle service, and differential repair, each socket is precision-machined for a secure fit on both hex and rounded hex-style nuts. Made from durable, heat-treated steel, the sockets deliver long-lasting performance and the strength to handle stubborn fasteners. Includes one each of 2-3/8", 2-1/2", and 55mm hex lock nuts, plus one each of 2-1/2", 2-3/4", 2-9/16", and 2-3/8" rounded lock nuts. Replacement parts are also available for long-term tool maintenance. Whether you're maintaining your own vehicle or managing a repair shop, this comprehensive socket set ensures you have the right tool on hand for efficient wheel bearing and axle service.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.