Shop PERFORMANCE TOOL
See all product information
Create Account
16 pc. Punch and Chisel Set, CrV Steel, Auto Mechanics, Tray
- Mfr # W7540
- Zoro # G123310151
product price:Â
$
40.99
/ea
Key Features
Material
Chrome Vanadium
Case Included
Yes
Strikable
Yes
Length
4.25, 4.75, 5, 5.25, 5.75, 6, 6.25, 6.5, 6.75 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7540
- Zoro #
- G123310151
- UPC #
- 39564131424
- Country of Origin
- China
Dimensions
- Length
- 4.25, 4.75, 5, 5.25, 5.75, 6, 6.25, 6.5, 6.75 in
Details
- Item
- Chisel/Punch Set
- Material
- Chrome Vanadium
- Case Included
- Yes
- Strikable
- Yes
- Color
- Black
Description
The Performance Tool W7540 Punch and Chisel set is the perfect choice for professionals and DIYers alike. This 16-piece set is made from the strongest 6150 chrome vanadium steel, heat-treated and tempered for longer life, and keep edges honed. It includes 3 cold chisels, 2 center punches, 5 pin punches, 5 taper punches, 1 chisel punch gauge, and a bonus storage tray, providing you with everything you need for any punching or chiseling job. With a range of sizes, from 3/32-Inch to 5/8-Inch, this set is designed for professional auto mechanics and heavy-duty applications. Keep everything organized and in one place with the included bonus storage tray.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.