Shop PERFORMANCE TOOL
See all product information
Create Account
17mm Ratcheting Wrench, Chrome Vanadium, 100 Gear Teeth, Tight Access
- Mfr # W30357
- Zoro # G423310004
product price:Â
$
18.99
/ea
Key Features
Finish
Triple Chrome
SAE or Metric
Metric
Material
Chrome vanadium steel
Grade
Professional
Ratcheting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30357
- Zoro #
- G423310004
- UPC #
- 39564303579
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 17 mm
Details
- Finish
- Triple Chrome
- SAE or Metric
- Metric
- Material
- Chrome vanadium steel
- Grade
- Professional
- Ratcheting
- Yes
- Item
- Wrench Ratcheting 17mm
- Type
- Ratcheting
Description
Introducing the Performance Tool W30357 Ratcheting Wrench, your go-to tool for tackling demanding tasks. This wrench is crafted from drop-forged chrome vanadium steel, ensuring exceptional durability and resistance to wear. Its triple chrome plating provides optimal corrosion resistance, while the fully polished finish simplifies cleanup, making it a breeze to maintain. The low-profile head grants easy access to confined spaces, allowing you to work comfortably even in challenging environments. Elevate your precision with the W30357's exceptional 100 gear teeth, offering a precise 3.6-degree sweep. This fine-tuned mechanism empowers you with greater control and accuracy, enabling you to execute intricate tasks with confidence. Whether you're a seasoned professional or a home enthusiast, the Performance Tool W30357 Ratcheting Wrench is an indispensable addition to your toolbox. Its combination of durability, precision, and ease of use makes it the perfect tool for a wide range of applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.