Shop PERFORMANCE TOOL
See all product information
Create Account
7-in-1 MET Ratcheting Wrench, 7 Sizes, 180° Head, Storage Case
- Mfr # W30649
- Zoro # G423311261
product price:
$
44.99
/ea
Key Features
SAE or Metric
Metric
Material
Chrome Vanadium Steel
Ratcheting
Yes
Grade
Professional
Type
Ratcheting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30649
- Zoro #
- G423311261
- UPC #
- 39564145827
- Country of Origin
- China
- SAE or Metric
- Metric
- Material
- Chrome Vanadium Steel
- Ratcheting
- Yes
- Grade
- Professional
- Item
- Wrench-Ratcheting
- Type
- Ratcheting
- Color
- Silver
- Case Included
- Yes
- Flexible Head
- No
Description
The Performance Tool W30649 7-in-1 Metric Ratcheting Wrench offers unparalleled versatility in a compact design. Its socket insert system provides 7 different sizes in one package, while the flexible head pivots a full 180 degrees for operation at any angle, allowing access to confined areas. The reusable storage case keeps everything organized and can hang on a hook for added convenience. With a low-profile head for tight space access and 72 gear teeth for a 5-degree sweep, this wrench ensures efficient operation. Crafted from drop forged chrome vanadium steel with a mirror-polished finish, it's durable and easy to clean. Sizes include 8mm, 10mm, 12mm, 13mm, 14mm, 17mm, and 19mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.