Shop PERFORMANCE TOOL
See all product information
Create Account
22mm Ratcheting Wrench, Chrome Vanadium, 100 Gear Teeth, Low Profile
- Mfr # W30362
- Zoro # G323310623
product price:Â
$
33.99
/ea
Key Features
Finish
Triple Chrome
SAE or Metric
Metric
Material
Chrome vanadium steel
Type
Ratcheting
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30362
- Zoro #
- G323310623
- UPC #
- 39564303623
- Country of Origin
- Taiwan, Province of China
- Finish
- Triple Chrome
- SAE or Metric
- Metric
- Material
- Chrome vanadium steel
- Type
- Ratcheting
- Grade
- Professional
- Item
- Wrench Ratcheting 22mm
- Ratcheting
- Yes
Dimensions
- Size
- 22 mm
Description
Maximize productivity and precision with the Performance Tool W30362 22mm Ratcheting Wrench. Crafted from premium chrome vanadium steel, this exceptionally durable wrench is triple chrome plated for superior corrosion resistance. Its sleek, low-profile head provides access to hard-to-reach areas, while the 100 gear teeth ensure an accurate 3.6-degree sweep for unparalleled control. Engineered for demanding tasks, the Performance Tool W30362 Ratcheting Wrench delivers exceptional performance and durability.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.