Shop PERFORMANCE TOOL
See all product information
Create Account
180LM Spotlight, Li-ion Rechargeable, Cree LED, Car Charger
- Mfr # W2435
- Zoro # G823310291
product price:Â
$
36.55
/ea
Key Features
Color
Grey
Lamp Type
Led
Light Output
300 Im
Run Time on High Setting
3 hr
Battery Type
18650 Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2435
- Zoro #
- G823310291
- UPC #
- 39564047978
- Country of Origin
- China
- Item
- Spotlight Li-Ion
- Color
- Grey
- Lamp Type
- Led
- Light Output
- 300 Im
- Run Time on High Setting
- 3 hr
- Battery Type
- 18650 Li-ion
- Number of Batteries
- 1
- Charger Included
- Yes
- Recommended Location
- Landscape
- Rechargeable
- Yes
- Voltage
- 3.7V
- Battery Included
- Yes
- Power Source
- Rechargeable Battery
- Lanyard
- Yes
Description
The Performance Tool W2435 is an 180LM Li-ion LED Spotlight designed for versatility and reliability. Featuring a high-capacity lithium-ion rechargeable battery and a super-bright Cree? LED, it provides long-lasting illumination without the need for replacements. With a durable ABS housing and protective lens bumper, along with a comfortable pistol grip and trigger lock, it's ideal for various applications including roadside emergencies, camping, and home use. The spotlight comes with both a car charger and household charger for added convenience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.