19 pc. 3/8 in. Dr. Black Socket Set, SAE Metric Sockets, 72 Tooth Ratchet
- Mfr # W38337
- Zoro # G823311137
product price:Â
$
53.99
/ea
Key Features
Drive Size
3/8 in
Finish
Black Matte
Material
Chrome Vanadium Steel
SAE or Metric
Both
Socket Depth
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38337
- Zoro #
- G823311137
- UPC #
- 39564383373
- Country of Origin
- Taiwan, Province of China
- Item
- Tool Set
- Finish
- Black Matte
- Material
- Chrome Vanadium Steel
- SAE or Metric
- Both
- Impact Rated
- No
- Grade
- Professional
- Socket Points
- 6 point
- Drive End Type
- Hex
- Case Included
- Yes
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard
Description
The Performance Tool W38337 19 Piece 3/8-Inch Drive SAE and Metric Black Laser Etched 6 Point Socket Set With Ratchet is a comprehensive solution for various tasks. It includes sockets with both SAE and metric sizes, featuring easy-to-find laser etching on black sockets. The ratchets are built with a protective coating, CRV steel core, precision 72 gear teeth, and are 25% lighter. With sizes ranging from 5/16 to 13/16-Inch and 9 to 19 mm, this set ensures versatility and precision. The offset composite ratchet offers smooth operation with a push-button release, and its rubber-coated handle provides extra clearance and protection for your projects.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.