Shop PERFORMANCE TOOL
See all product information
Create Account
2 Ton Low Profile Floor Jack, Dual Piston Lift Range 2.75-20in
- Mfr # W1642
- Zoro # G623310675
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
4000 lbs
Material
Steel
Case Included
No
Single/Dual Pump
Dual
Interchangeable Saddle
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1642
- Zoro #
- G623310675
- UPC #
- 39564125089
- Country of Origin
- China
- Lifting Capacity
- 4000 lbs
- Item
- Jack-Low Profile
- Material
- Steel
- Case Included
- No
- Single/Dual Pump
- Dual
- Interchangeable Saddle
- Yes
- Includes
- Rubber Saddle Pad
- Color
- Yellow
- Carrying Handle
- No
- Max. Lift
- 20 in
- Type
- Low Profile
Dimensions
- Height
- 9 in
- Width
- 13.5 in
- Max Height (in)
- 20 in
- Depth
- 26.5 in
- Min Height (in)
- 2.75 in
Description
The Performance Tool W1642 Professional Low-Profile Swiveling Floor Jack is the perfect tool for car and light-duty truck enthusiasts. Boasting an impressive lift range of 2-3/4-Inch to 20-Inch, this floor jack provides ample clearance for even the lowest of vehicles. The extended side flange ensures added strength and durability, preventing any buckling or bending under heavy loads. With a rubber saddle pad, this floor jack also offers extra protection to your vehicle's undercarriage while lifting, reducing the risk of damage. The dual pistons provide a faster lift than other models in the market, allowing you to complete your job quickly and efficiently. With an impressive load capacity of 4,000 lbs, this floor jack can handle most light-duty vehicles with ease, making it a reliable addition to your garage or workshop.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.