Shop PERFORMANCE TOOL
See all product information
Create Account
1.5 Ton Scissor Jack, 3000 Lbs Load Capacity, Compact Storage
- Mfr # W1600
- Zoro # G223310525
product price:Â
$
50.99
/ea
Key Features
Lifting Capacity
3000 lbs
Depth
4 in
Height
17 in
Max Height (in)
15 in
Width
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1600
- Zoro #
- G223310525
- UPC #
- 39564016004
- Country of Origin
- China
- Lifting Capacity
- 3000 lbs
- Item
- Jack-Scissor
- Case Included
- No
- Color
- Black
- Type
- Scissor
- Carrying Handle
- No
- Material
- Steel
- Includes
- Standard Speed Wrench
- Max. Lift
- 15 in
Dimensions
- Depth
- 4 in
- Height
- 17 in
- Max Height (in)
- 15 in
- Width
- 4.75 in
- Min Height (in)
- 4 in
Description
This Performance Tool W1600 1-1/2 Ton Scissor Jack has a 3,000 lbs. load capacity and a lift range from 4 to 15 inches. It features an oversized base to add stability and support and is made from strong steel. Featuring a precise threaded shaft for added control. Folds compact to fit in your trunk or in your toolbox.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.