Shop PERFORMANCE TOOL
See all product information
Create Account
4 pk. Tie Down Straps, Camo Ratchet Straps, 15 ft. x 1 in., 4PK
- Mfr # W1840
- Zoro # G423311148
product price:Â
$
61.99
/pk of 4, $15.50/ea
Key Features
Color
Camo
Working Load Limit
500 Ibs
Breaking Strength
1500 Ib
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1840
- Zoro #
- G423311148
- UPC #
- 39564140228
- Country of Origin
- China
- Item
- Tie Down Set-Ratchet
- Color
- Camo
- Working Load Limit
- 500 Ibs
- Breaking Strength
- 1500 Ib
Description
The Performance Tool ULTRA-STRONG Ratcheting Tie Down with a 500 Lbs. load limit and 1500 Lbs. break strength is the perfect solution for all your medium-duty hauling needs. The efficient ratcheting mechanism of this tie-down ensures a secure vise-like grip, minimizing the risk of slippage or detachment. The padded handles with a comfortable grip reduce hand fatigue and ensure better control during use. The versatile olive drab camouflage pattern makes it suitable for a wide range of applications, including outdoor activities such as camping, hunting, and fishing. With the padded release lever, unloading cargo is quick and hassle-free. Invest in this reliable, efficient and comfortable ratcheting tie down for all your hauling needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.