4 pk. 1 in. X 10 ft. Tie Down Straps, Ratcheting Action, Aluminum, 500 Lbs., 4PK
- Mfr # W1871
- Zoro # G323310449
product price:Â
$
63.75
/pk of 4, $15.94/ea
Key Features
Overall Length
10 ft
Width
1 in
Material
Polyester, Aluminum
Color
Blue
Working Load Limit
500 Ibs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1871
- Zoro #
- G323310449
- UPC #
- 39564140198
- Country of Origin
- China
- Item
- Tie Down Set-Ratchet
- Material
- Polyester, Aluminum
- Color
- Blue
- Working Load Limit
- 500 Ibs
- Breaking Strength
- 1500 lb
Dimensions
- Overall Length
- 10 ft
- Width
- 1 in
Description
The Performance Tool presents a heavy-duty, 10-foot long by 1-inch wide polyester webbing ratchet tie-down with a 500 Lbs. load limit and 1500 Lbs. break strength for reliable and robust performance. Constructed from durable cast aluminum, this ratchet tie-down features vinyl coated steel hooks for added strength and longevity. The padded comfort grip handle and release lever ensure ease of use and a comfortable grip. With vise-like gripping power, the ratcheting mechanism ensures a secure hold on your cargo during transportation. This medium duty, blue, 4 pack is versatile and perfect for securing your cargo, equipment, or other items for transport, storage, or use at home or on the job site.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.