Shop PERFORMANCE TOOL
See all product information
Create Account
2 Ton Floor Jack, 4000 lb Capacity, 15 in. Height, Swivel Casters
- Mfr # W1614
- Zoro # G623310682
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
4000 lbs
Single/Dual Pump
Single
Width
8 in in
Material
Steel
Type
Service
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1614
- Zoro #
- G623310682
- UPC #
- 39564124792
- Country of Origin
- China
- Lifting Capacity
- 4000 lbs
- Item
- Jack-Trolley
- Single/Dual Pump
- Single
- Material
- Steel
- Type
- Service
- Case Included
- No
- Max. Lift
- 15 in
- Carrying Handle
- No
- Color
- Yellow
Dimensions
- Width
- 8 in in
- Depth
- 17 in in
- Max Height (in)
- 15-1/2 in
- Min Height (in)
- 5-1/4 in
Description
This Performance Tool W1614 2-Ton Capacity Floor Jack is built to handle heavy-duty lifting tasks with ease. Made from heavy-duty steel, this jack can lift up to 4,000 pounds up to 15 in. The removable handle makes for easy storage. Swivel casters at the rear allow for easy positioning, and the steel wheels at the front add stability. Find the most stable lifting point on your vehicle with the rotating saddle.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.