20 in. 4-Way Lug Wrench, SAE Metric Sockets, Drop Forged Steel
- Mfr # W1
- Zoro # G523310416
product price:Â
$
24.59
/ea
Key Features
Overall Length
20 in
Material
Steel
Depth
0.5 in
Height
20 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1
- Zoro #
- G523310416
- UPC #
- 39564100000
- Country of Origin
- China
- Item
- Lug Wrench
- Material
- Steel
- Finish
- Powder Coated
- Head Style
- Hex
Dimensions
- Overall Length
- 20 in
- Depth
- 0.5 in
- Height
- 20 in
Description
The Performance Tool W1 4-Way Lug Wrench is a must-have tool for tire changes and wheel removal. Made of drop-forged steel, this wrench is built for maximum strength and durability. The 4-way cross design provides four socket sizes for use on a range of lug nuts. It comes with both SAE and metric sizes including 3/4 in., 13/16 in., 7/8 in. and 19mm. The comfortable grip and easy-to-use design make it a breeze to change your tires, even in tough situations. The cross-bar design makes it easy to achieve extra leverage as you remove stubborn lug nuts. Whether you're changing tires on your car or truck, the Performance Tool 4-Way Lug Wrench will make tire removal easy and fast.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.