Shop PERFORMANCE TOOL
See all product information
Create Account
21mm Ratcheting Wrench, Chrome Vanadium, 100 Tooth
- Mfr # W30361
- Zoro # G623310637
product price:Â
$
32.99
/ea
Key Features
Finish
Triple Chrome
SAE or Metric
Metric
Material
Chrome vanadium steel
Grade
Professional
Size
21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30361
- Zoro #
- G623310637
- UPC #
- 39564303616
- Country of Origin
- Taiwan, Province of China
- Finish
- Triple Chrome
- SAE or Metric
- Metric
- Material
- Chrome vanadium steel
- Item
- Wrench Ratcheting 21mm
- Grade
- Professional
- Ratcheting
- Yes
- Type
- Ratcheting
Dimensions
- Size
- 21 mm
Description
Introducing the Performance Tool W30361 21mm Ratcheting Wrench, the ultimate tool for demanding tasks. Crafted from premium drop-forged chrome vanadium steel, this wrench offers exceptional durability and longevity. Its triple chrome plating not only enhances corrosion resistance but also provides a sleek finish. With its low-profile head, the Performance Tool W30361 Ratcheting Wrench navigates confined spaces with ease. Its 100 gear teeth ensure a precise 3.6-degree sweep, allowing for efficient and controlled tightening or loosening of bolts. Whether you're a seasoned mechanic or DIY enthusiast, this high-performance wrench is an indispensable addition to any toolbox.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.