22 pc. Screwdriver Set, Magnetic Tips, Phillips, Slotted, Star
- Mfr # W80022
- Zoro # G323310975
product price:Â
$
40.79
/ea
Key Features
Handle Material
Polyvinyl Chloride (PVC)
Magnetic Tip
Yes
Interchangeable Drive Heads
No
SAE or Metric
SAE
Additional Sizes
Hex drivers: 3/16, 1/4, 5/16, 3/8 and 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W80022
- Zoro #
- G323310975
- UPC #
- 39564800221
- Country of Origin
- China
Dimensions
- Additional Sizes
- Hex drivers: 3/16, 1/4, 5/16, 3/8 and 7/16 in
Details
- Item
- Screwdriver Set
- Handle Material
- Polyvinyl Chloride (PVC)
- Magnetic Tip
- Yes
- Interchangeable Drive Heads
- No
- SAE or Metric
- SAE
- Material
- Chrome Vanadium Steel
- Handle Color
- Red, Yellow, Green, Blue
- Ratcheting
- No
- Case Included
- No
- Color
- Silver
Description
Performance Tool 22-Piece Screwdriver Set With Tray. Pro Style Pvc Handles And Chrome Vanadium Shafts On Screwdrivers. Magnetic Tips To Help Keep From Losing Screws. Hex Bolsters On Larger Drivers. Includes: 8 Red Slotted, 5 Yellow Phillips, 3 Purple Star Drivers, 5 Forest Green Nut Drivers And 1 Purple Tack Puller. Packed In Sturdy Tray For Easy Toolbox Organization.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.