6 pc. Go-Thru Screwdriver Set, Magnetic Tip Screwdrivers, Ergonomic Grips
- Mfr # W1740
- Zoro # G523311000
product price:Â
$
27.99
/ea
Key Features
Handle Material
Plastic
Material
Steel
Case Included
No
SAE or Metric
SAE
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1740
- Zoro #
- G523311000
- UPC #
- 39564146541
- Country of Origin
- China
- Item
- Screwdriver Set
- Handle Material
- Plastic
- Material
- Steel
- Case Included
- No
- SAE or Metric
- SAE
- Finish
- Satin
- Interchangeable Drive Heads
- No
- Ratcheting
- No
- Magnetic Tip
- Yes
- Handle Color
- Red, Blue, Black
- Grade
- Professional
- Color
- Silver, Black
Description
The Performance Tool screwdriver set is designed to provide improved comfort and control while working on various projects. Featuring color-coded, ergonomic non-slip molded grips, these screwdrivers ensure a secure and comfortable grip, enhancing your control over the task at hand. The go-thru shank design with smooth striking force end caps provides high strength and durability, making it perfect for heavy-duty tasks. The heat-treated satin plated hexagonal shafts are resistant to corrosion and provide a comfortable grip, while the black magnetic tips ensure easy and secure fastening of screws. With a variety of sizes including 3/16 x 6-Inch, 1/4 x 6-Inch, 5/16 x 6-Inch Slotted, #1 x 6-Inch, #2 x 6-Inch, #3 x 6-Inch Phillips, this set includes everything you need to tackle your next project with ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.