30 in. Bolt Cutter Replacement Jaw, Drop Forged Steel
- Mfr # BC-30-1
- Zoro # G823310048
product price:Â
$
41.99
/ea
Key Features
Jaw Material
Steel
Max Cutting Diameter (in)
0.46875 in
Cutting Capacity/Material
Steel
Case Included
No
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-30-1
- Zoro #
- G823310048
- UPC #
- 39564343308
- Country of Origin
- China
- Item
- Bolt Cutter Head
- Jaw Material
- Steel
- Cutting Capacity/Material
- Steel
- Case Included
- No
- Color
- Black
Dimensions
- Max Cutting Diameter (in)
- 0.46875 in
Description
Upgrade your bolt cutting capabilities with our high-performance Replacement Jaw for the BC-30-1 30" Bolt Cutter. Crafted from precision milled and drop forged steel, these jaws deliver exceptional durability and strength. Experience precise cuts with each use thanks to their meticulous engineering. Maximize cutting efficiency with this replacement jaw, boasting a maximum cutting capacity of 15/32 in. (12mm). Its robust construction effortlessly handles tough bolts, making it an essential tool for demanding industrial and construction applications. Whether you're a seasoned professional or a DIY enthusiast, this replacement jaw will elevate your bolt cutting experience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.