18 in. Bolt Cutter, Wire Cable Cutter, CrV Steel
- Mfr # W30747
- Zoro # G323310852
product price:Â
$
67.15
/ea
Key Features
Overall Length
18 in
Jaw Material
Steel
Color
Black
Cutting Capacity/Material
Steel, Rubber
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30747
- Zoro #
- G323310852
- UPC #
- 39564136450
- Country of Origin
- Taiwan, Province of China
- Item
- Bolt Cutter
- Jaw Material
- Steel
- Color
- Black
- Cutting Capacity/Material
- Steel, Rubber
- Case Included
- No
Dimensions
- Overall Length
- 18 in
- Max Cutting Diameter (in)
- 0.375 in
Description
The Performance Tool 3-in-1 Bolt, Wire and Cable Cutter is a versatile cutting tool that can handle soft metals up to 5/16-Inch (8mm) and medium-grade steel up to 6mm or 1/4-Inch. The drop forged chrome vanadium steel blades are precision sharpened to ensure clean cuts every time. You'll have optimal comfort and control while using these cutters thanks to the comfortable molded rubber grips. To adjust the cutting edges, simply loosen the nuts on the cam bolts and rotate them to move the arrows inward until the jaws align. Please note that these cutters are designed to cut steel with an HRC under 35 degree and do not twist or pry while cutting to ensure safe and effective use. Upgrade your cutting game with the Performance Tool 3-in-1 Bolt, Wire and Cable Cutter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.