Shop PERFORMANCE TOOL
See all product information
Create Account
2.4 in. LCD Inspection Camera, 8mm Submersible Camera, Flexible Neck
- Mfr # W50145
- Zoro # G223310266
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Power Source
Battery
No. of Batteries
4
Voltage
6V
Battery Type
AA
Battery Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W50145
- Zoro #
- G223310266
- UPC #
- 39564138515
- Country of Origin
- China
- Item
- Inspection Camera
- Power Source
- Battery
- No. of Batteries
- 4
- Voltage
- 6V
- Battery Type
- AA
- Battery Included
- Yes
Description
See deep with the Performance Tool W50145 2.4" LCD Inspection Camera. Featuring a 2.4" LCD monitor with 320 x 240 VGA resolution, this camera captures clear images of hard-to-reach areas, allowing you to diagnose issues effortlessly. Its 180-degree image rotation and mirroring capabilities provide optimal viewing angles. Dive into inspections with confidence thanks to the submersible 8mm camera and flexible 36" neck. Whether you're examining engine compartments, valves, or combustion chambers, this camera's adaptability ensures thorough investigations. The convenient TV/video output jack enables seamless connections to display findings on larger screens.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.