2.4 in. LCD Inspection Camera, Waterproof, Flexible Neck, LED Lights
- Mfr # W50146
- Zoro # G523311307
product price:Â
$
79.89
/ea
Key Features
Power Source
Rechargeable Battery
Battery Type
18650 Li-ion
Battery Included
Yes
Voltage
3.7V
No. of Batteries
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W50146
- Zoro #
- G523311307
- UPC #
- 39564001451
- Country of Origin
- China
- Item
- Inspection Camera
- Power Source
- Rechargeable Battery
- Battery Type
- 18650 Li-ion
- Battery Included
- Yes
- Voltage
- 3.7V
- No. of Batteries
- 1
Description
Performance Tool W50146 2.4 inch LCD Inspection Camera with a high-resolution color LCD monitor, perfect for real-time playback in inaccessible areas. Its extra-long submersible camera, featuring a flexible 79 inch (200cm) neck, provides clear visuals with a resolution of 640 x 480. Equipped with In-Plane Switching (IPS) technology, it ensures accurate color representation from any angle. With 6 adjustable white LEDs and three brightness levels, it's ideal for various applications such as inspecting engine compartments, plumbing, and more. The package includes essential accessories like a mirror, hook clip, magnet, charging cable, and a built-in 18650 lithium-ion battery. Operating on a USB Type-C charging port, it offers a quick 4-hour charge time and a run time of 3-4 hours. Waterproof camera assembly and a wide operating temperature range.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.