Shop PERFORMANCE TOOL
See all product information
Create Account
25' 16GA Blue Extension Cord, Lighted Outlet, All-Weather, Heavy Duty
- Mfr # W2256
- Zoro # G023310664
product price:
$
33.29
/ea
Key Features
Number of Outlets
1
Jacket Material
Vinyl Covered
Jacket Color
Blue
Voltage
125V
Max. Amps
13 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2256
- Zoro #
- G023310664
- UPC #
- 39564122804
- Country of Origin
- China
- Item
- Extension Cord
- Number of Outlets
- 1
- Jacket Material
- Vinyl Covered
- Jacket Color
- Blue
- Voltage
- 125V
- Max. Amps
- 13 A
Description
The Performance Tool W2256 25' 16GA Blue Extension Cord delivers reliable power for both indoor and outdoor projects in any season. Its SJTW all-weather vinyl jacket protects against moisture, abrasion, and UV damage, while remaining flexible in temperatures down to 4°F (-20°C). The lighted single outlet instantly shows when power is available, making it perfect for use with power tools, portable lighting, garden equipment, appliances, and generators. The high-visibility blue color reduces trip hazards and keeps the cord easy to locate on busy job sites. Rated at 125V, 13 amps, and 1625 watts, and insulated to 300V, this cETL-listed cord is built for safety and performance in both home and industrial applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.