Shop PERFORMANCE TOOL
See all product information
Create Account
50 ft. 16 GA Extension Cord, Blue, Lighted Outlet, All-weather
- Mfr # W2257
- Zoro # G223310365
product price:
$
56.15
/ea
Key Features
Number of Outlets
1
Jacket Material
Vinyl Covered
Jacket Color
Blue
Voltage
125V
Max. Amps
13 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2257
- Zoro #
- G223310365
- UPC #
- 39564012303
- Country of Origin
- China
- Item
- Extension Cord
- Number of Outlets
- 1
- Jacket Material
- Vinyl Covered
- Jacket Color
- Blue
- Voltage
- 125V
- Max. Amps
- 13 A
Description
The Performance Tool W2257 50' 16GA Blue Extension Cord provides extended reach and dependable power for indoor and outdoor use in any season. Constructed with a rugged SJTW all-weather vinyl jacket, it resists moisture, abrasion, and UV damage, while staying flexible in temperatures as low as 4°F (-20°C). The lighted single outlet instantly shows when power is available, making it ideal for powering tools, portable lighting, garden equipment, appliances, and generators. Its high-visibility blue color enhances job site safety, and the 50-foot length ensures you can tackle projects further from your power source. Rated at 125V, 13 amps, and 1625 watts, and insulated to 300V, this cETL-listed cord is built for safety and long-lasting performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.