Shop PERFORMANCE TOOL
See all product information
Create Account
100 ft. 16 GA Extension Cord, Orange, Outdoor Rated, Heavy Duty
- Mfr # W2277
- Zoro # G723310254
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
1
Jacket Material
Vinyl Covered
Jacket Color
Orange
Max. Amps
10 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2277
- Zoro #
- G723310254
- UPC #
- 39564121135
- Country of Origin
- China
- Item
- Extension Cord
- Number of Outlets
- 1
- Jacket Material
- Vinyl Covered
- Jacket Color
- Orange
- Max. Amps
- 10 A
Description
The Performance Tool W2277 Extension Cord is an excellent choice for those looking for a durable and reliable extension cord. The vinyl covering protects against moisture, abrasion, and direct sunlight, making it ideal for use both indoors and outdoors. The three-prong plug is grounded for safety, providing you with peace of mind while using it. The bright orange color ensures high visibility, making it easy to locate and avoid tripping over, even in low-light conditions. With a single outlet, you can power a single device or appliance with ease. The maximum amp rating of 10 amps makes it cUL listed E218475, suitable for use with a variety of low-power tools and appliances. Order the Performance Tool W2277 Extension Cord today for a reliable and durable extension cord that meets all your needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.