Shop PERFORMANCE TOOL
See all product information
Create Account
25 pc. Damaged Screw Extractor, Screw Bolt Remover, HSS, CRV, Case
- Mfr # W9047
- Zoro # G123310359
product price:Â
$
35.99
/ea
Key Features
Material
Nickel Plated HSS, Chrome Vanadium Steel, Titanium Nitride Coated HSN
Color
Silver, Brass
Drive End Type
Phillips,Slotted,Star,Extractor
Series
Flip Case
Case Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9047
- Zoro #
- G123310359
- UPC #
- 39564135781
- Country of Origin
- China
- Item
- Extractor-Screw
- Material
- Nickel Plated HSS, Chrome Vanadium Steel, Titanium Nitride Coated HSN
- Color
- Silver, Brass
- Drive End Type
- Phillips,Slotted,Star,Extractor
- Series
- Flip Case
- Case Included
- Yes
Dimensions
- Drive Size (In.)
- 1/4 in
Description
The Performance Tool 25pc Screw Extractor Set is an essential tool for any DIY enthusiast or professional mechanic. With 5 split bullet-shaped power extractors and 5 straight flute extractors, each with matching drill bit, this kit makes it easy to remove stripped or broken screws and bolts without causing damage to the surrounding area. The extractors come in a wide range of sizes, from 1/8-1/2-Inch (3-14mm), and are made from durable materials such as chrome vanadium steel and nickel plated HSS. Additionally, the set includes 6pcs 2-Inch driver bits and 8pcs titanium nitride coated HSS4341 drill bits, stored in a 2-sided flip case with crystal clear lids for easy organization and storage. Whether you're a professional mechanic or a DIY enthusiast, this set is a must-have for any toolbox.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.