Shop PERFORMANCE TOOL
See all product information
Create Account
Stud Extractor, 1/4 in. to 3/4 in., Cam Action, 1/2 in. Drive Ratchet
- Mfr # W83202
- Zoro # G223310068
product price:Â
$
26.99
/ea
Key Features
Type
Stud Puller
Size
Stud Extractors: 1/4, 3/4 in
Drive End Type
Extractor
Case Included
No
Includes
Stud Extractor 1/4, 3/4 In: Knurled Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W83202
- Zoro #
- G223310068
- UPC #
- 39564832024
- Country of Origin
- China
- Item
- Extractor-Stud
- Type
- Stud Puller
- Drive End Type
- Extractor
- Case Included
- No
- Includes
- Stud Extractor 1/4, 3/4 In: Knurled Roller
- Color
- Silver, Black
Dimensions
- Size
- Stud Extractors: 1/4, 3/4 in
- Drive Size (In.)
- 1/2 in
Description
For removing broken or seized studs, bolts, etc. from 1/4-inch to 3/4-inch diameter. Knurled roller uses cam action to grasp stud firmly while minimizing damage. Use 1/2-inch drive ratchet. Sizes: 1/4 to 3/4-inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.