Shop PERFORMANCE TOOL
See all product information
Create Account
Stud Extractor, 1/4-1/2 in. Metric SAE, Impact Wrench
- Mfr # W83203
- Zoro # G923310900
product price:Â
$
22.95
/ea
Key Features
Drive Size (In.)
1/2 in
Type
Stud Puller
Drive End Type
Extractor
Color
Silver, Black
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W83203
- Zoro #
- G923310900
- UPC #
- 39564120787
- Country of Origin
- China
- Type
- Stud Puller
- Drive End Type
- Extractor
- Color
- Silver, Black
- Case Included
- No
- Item
- Extractor-Stud
Dimensions
- Drive Size (In.)
- 1/2 in
- Size
- Fits Studs 1/4 to 1/2 in
Description
The Performance Tool W83203 Damaged Bolt and Stud Extractor Tool is the perfect solution for easy bolt and stud removal. This tool is designed to effectively grip and remove 1/4-Inch to 1/2-Inch studs, making it perfect for removing broken, rounded off, painted over, and rusted tight bolts with ease. With its universal stud fitting, this extractor tool is built to fit all studs ranging from 1/4in. to 1/2in. (6 to 12mm), providing versatility for any job. The compact design of the W83203 extractor tool is ideal for use in small areas where studs may be hard to reach, making it perfect for mechanics and DIY enthusiasts alike. The W83203 extractor tool can be used on a low setting with your 3/8in. impact gun, allowing you to remove stripped, rusted, broken, or smooth studs with minimal effort. Additionally, the hex shaft of the W83203 extractor tool can be used with a wrench, ratchet, or impact tool and socket, making it a versatile tool for any mechanic or DIY enthusiast.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.