Steel Mounting Brackets for 2in & 21/2in Round Lights, Black, Screw Mount,
- Mfr # 43522
- Zoro # G423533380
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Mounting Type
Screw
Overall Height
1.75 in
For Use With
2 in & 2½ in Round Lights
Diameter
2 in & 2½ in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43522
- Zoro #
- G423533380
- UPC #
- 089373182605
- Country of Origin
- Unknown
- Mounting Type
- Screw
- For Use With
- 2 in & 2½ in Round Lights
- Material
- Steel
- Shape
- Round
- Product Type
- Mounting Bracket
- Color
- Black
- Includes
- Mounting Brackets
Dimensions
- Overall Height
- 1.75 in
- Diameter
- 2 in & 2½ in
- Length
- 4 in
- Overall Width
- 4.25 in
Description
Introducing the Grote Steel Mounting Brackets, the perfect solution for securely installing your 2in and 21/2in round lights. Crafted from durable steel and finished in a sleek black, these brackets are designed for a robust and reliable screw mount, ensuring your lights are firmly in place. Ideal for a variety of applications, these brackets are a must-have for anyone looking to enhance the stability and appearance of their lighting setup. SKU 43522. Experience the perfect blend of functionality and style with these round, steel brackets, and illuminate your space with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.