17 in. Power Tool Storage Rack, 5-Level, 200lb Capacity, Steel
- Mfr # W7704
- Zoro # G123311066
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Color
White,Black
Assembly Required
Yes
Mount
Wall Mount
Type
Hanging Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7704
- Zoro #
- G123311066
- UPC #
- 39564153655
- Country of Origin
- China
Details
- Item
- Tool Rack
- Material
- Alloy Steel
- Color
- White,Black
- Assembly Required
- Yes
- Mount
- Wall Mount
- Type
- Hanging Shelf
- No. of Shelves
- 5
- Capacity (Lb.)
- 200 lbs
Description
De-clutter your workspace and keep your power tools organized with the Performance Tool W7704 17" Power Tool Storage Rack. This heavy-duty, 5-level rack can hold up to 8 power tools, along with chargers, batteries, and accessories. Its sturdy steel construction and powder-coated finish ensure long-lasting durability, while the pegboard-compatible sides offer expanded storage options. Designed for easy wall mounting with conveniently built-in 15.875 in. mount spacing holes for studs or pegboards, this rack is the ultimate solution for a tidy and efficient workshop.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.