Shop PERFORMANCE TOOL
See all product information
Create Account
16 in. Power Tool Storage Rack, Wall Mount, Heavy Gauge Steel
- Mfr # W7701
- Zoro # G223311218
product price:Â
$
43.49
/ea
Key Features
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7701
- Zoro #
- G223311218
- UPC #
- 39564149146
- Country of Origin
- China
Details
- Item
- Storage Rack
- Material
- Steel
- Color
- Black
Description
The Performance Tool W7701 16-inch Power Tool Storage Rack offers convenient organization for your tools with its sturdy, wall-mountable design. Its three levels of storage accommodate up to four power tools, chargers, batteries, and accessories, ensuring everything is easily accessible. Constructed from heavy 9-gauge steel with fully welded shelves, it supports up to 100 pounds of total storage. The tough powder-coated finish prevents corrosion, making it ideal for home or garage use. Additionally, a welded 21-hole plate on the top shelf provides extra storage for accessories like screwdrivers. Compatible with both pegboards and standard wall studs, this rack measures 15.7 inches wide x 7.3 inches deep x 8.4 inches tall, with ample spacing between shelves for efficient organization.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.