Shop PERFORMANCE TOOL
See all product information
Create Account
3 pc. Hex Key Set, Star Key, Foldable, Color Coded
- Mfr # W80291
- Zoro # G123310472
product price:Â
$
22.49
/ea
Key Features
Measurement Type
Star
Magnetic
No
Drive End Type
Star
Material
Chrome Vanadium Steel, Anodized Aluminum
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W80291
- Zoro #
- G123310472
- UPC #
- 39564802911
- Country of Origin
- China
- Item
- Hex/Star Key Set
- Measurement Type
- Star
- Magnetic
- No
- Drive End Type
- Star
- Material
- Chrome Vanadium Steel, Anodized Aluminum
- Case Included
- No
- Foldable
- Yes
- Handle Color
- Red, Blue, Green
Description
The Performance Tool W80291 Aluminum Hex and Star Key Set features a lightweight anodized aluminum body and chrome vanadium steel construction for durability. Its ball end design allows use at angles up to 25 degrees for obstructed areas. The set includes hex keys ranging from 1/16 to 1/4-Inch and 1.5 to 8 mm, as well as star keys from T9 to T40. Conveniently foldable for compact storage, these keys are coded in high visibility colors for easy identification.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.