3/4 in. 40 in. Jumbo Breaker Bar, Swivel Head, Chrome Vanadium
- Mfr # W34122
- Zoro # G223310624
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Overall Length
40 in
Finish
Chrome
Material
Chrome vanadium
Ratcheting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34122
- Zoro #
- G223310624
- UPC #
- 39564046117
- Country of Origin
- Taiwan, Province of China
- Item
- Breaker Bar
- Finish
- Chrome
- Material
- Chrome vanadium
- Ratcheting
- No
- Flex Head
- Yes
- Grade
- Professional
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 40 in
Description
The Performance Tool jumbo breaker bar is a must-have tool for heavy-duty applications in automotive repair, heavy machinery maintenance, and other industrial settings. Made from heavy-duty chrome vanadium steel, it can handle up to 1000 ft/lbs of torque, ensuring maximum durability and longevity. The breaker bar is coated with a corrosion-resistant chrome plating and black oxide finish, protecting it against rust and other forms of corrosion. The 180 degree swivel head allows for flexible operation in tight spaces, while the non-slip grip handle ensures a comfortable and secure grip, even when working with oily or greasy hands. With its versatile design and high-strength construction, this breaker bar is an essential addition to any mechanic's tool collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.