3/8 in. Dr. Ratchet, Quick Release, 41 Tooth, Chrome Vanadium
- Mfr # W38107
- Zoro # G423310790
product price:Â
$
18.69
/ea
Key Features
Drive Size
3/8 in
Head Style
Round Head
Tooth Count
41
Handle Length (in)
9.4 in
Flex Head
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38107
- Zoro #
- G423310790
- UPC #
- 39564381072
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet
- Head Style
- Round Head
- Tooth Count
- 41
- Flex Head
- No
- Quick Release
- Yes
- Grade
- Professional
Dimensions
- Drive Size
- 3/8 in
- Handle Length (in)
- 9.4 in
Description
The Performance Tool W38107 3/8-Inch Drive Quick Release Round Head Ratchet is engineered for efficiency and durability. With its Quick Release feature, socket changes are quick and effortless. Crafted from chrome vanadium alloy steel, this ratchet ensures strength and longevity, while its polished nickel chrome plated finish resists corrosion. Boasting 41 gear teeth, it provides higher torque and added gear strength, making it a reliable tool for various applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.