3/4 in. Dr. 1-11/16 in. 12pt Socket, 12 Point, Anti-Rounding, CrV
- Mfr # W34554
- Zoro # G623310705
product price:Â
$
19.79
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
2.56 in
SAE or Metric
SAE
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W34554
- Zoro #
- G623310705
- UPC #
- 39564345548
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 2.56 in
- Socket Depth
- Standard
- Width
- 2.29 in
- Depth
- 0.99 in
Details
- Item
- Socket 1-11/16
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 12 point
- Impact Rated
- No
- Material
- Chrome Vanadium Steel
- Drive End Type
- 12 Point
- Grade
- Professional
- Color
- Silver
Description
The Performance Tool 3/4-Inch drive Socket boasts exceptional durability and strength, made with chrome vanadium alloy steel that ensures maximum resilience against wear and tear. Its polished nickel chrome plating adds to its corrosion resistance, effectively protecting it from rust and other forms of degradation. This socket also features recessed edges that help reduce fastener rounding for a more secure grip. Its 12-point design and 1-11/16 SAE size make it universally compatible with standard sockets, and its large stamping makes identification of the socket size quick and easy. With its combination of strength, durability, and ease of use, this socket is an excellent choice for both professional mechanics and DIY enthusiasts alike.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.