Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 8 in. Extension, Chrome Vanadium, Nickel Chrome Plated
- Mfr # W34148
- Zoro # G023310503
product price:Â
$
24.99
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Grade
Professional
Material
Chrome Vanadium Steel
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34148
- Zoro #
- G023310503
- UPC #
- 39564341489
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Extension
- Finish
- Chrome
- Grade
- Professional
- Material
- Chrome Vanadium Steel
- Case Included
- No
- Driver Type
- Square
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 8 in
- Socket Drive Size
- 3/4 in
- Socket Depth
- Standard
Description
Chrome vanadium alloy steel construction for strength and durability. Polished nickel chrome plated finish resists corrosion. Useful addition to your socket set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.