Shop GENIUS TOOLS
Create Account
3/8in Dr. 11mm Hex Bit Socket 180mmL
- Mfr # 341+2751
- Zoro # G923581638
product price:Â
$
23.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341+2751
- Zoro #
- G923581638
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 11mm Size 3/8 Inch Drive 180mm Length Durable Design - 341+2751 Professional Hex Bit Socket This 3/8 inch drive 11mm hex bit socket is built for controlled fastening where extra reach helps. The 180mm overall length (7.09 inches) supports access and leverage while maintaining a secure, attached hex bit interface for consistent engagement. Constructed from high speed steel for strength and durability, it also provides anti-corrosive properties for longer service life. Size markings are stamped for quick, permanent identification in drawers, rails, or tool carts. Key Benefits 3/8 inch drive with 11mm hex bit for stable, secure fitment. 180mm overall length (7.09 inches) improves reach in tight access points. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the socket in demanding shop environments. Stamped size markings provide permanent identification for faster tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Designed and made for professional technicians, this hex bit socket focuses on dependable fit, durable materials, and clear identification. It is engineered to perform over a lifetime of heavy use, supporting repeatable results with a reliable 3/8 inch drive connection and an extended 180mm profile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.