3/4 in. Dr. Impact Socket, 6pt, Chrome Moly, Black Oxide
- Mfr # M740-46
- Zoro # G923310894
product price:Â
$
26.99
/ea
Key Features
Material
Chrome Molybdenum Steel
Drive End Type
Hex
Impact Rated
Yes
SAE or Metric
SAE
Drive Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M740-46
- Zoro #
- G923310894
- UPC #
- 39564511462
- Country of Origin
- Taiwan, Province of China
- Material
- Chrome Molybdenum Steel
- Drive End Type
- Hex
- Impact Rated
- Yes
- SAE or Metric
- SAE
- Color
- Black
- Driver Type
- Hex
- Grade
- Professional
- Number of Points
- 6 point
- Item
- Impact Socket 1-7/16
Dimensions
- Drive Size
- 3/4 in
- Size
- 1-7/16 in
- Socket Depth
- Standard
Description
3/4-Inch drive 6 point impact socket. Rounded corners for a tighter grip. Drop forged chrome molybdenum steel construction for strength and durability. Large size laser etching for quick identification. 1-7/16-Inch size.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.