1 in. Dr. Impact Socket, 6 pt Deep Socket Chrome Moly
- Mfr # M747-20
- Zoro # G523310690
product price:Â
$
57.99
/ea
Key Features
Size
1-1/4 in
SAE or Metric
SAE
Number of Points
6 point
Color
Black
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M747-20
- Zoro #
- G523310690
- UPC #
- 39564512803
- Country of Origin
- Taiwan, Province of China
- Item
- Deep Impactact Socket 1-1/4
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Color
- Black
- Drive End Type
- Hex
- Material
- Chrome Molybdenum Steel
- Grade
- Professional
- Impact Rated
- Yes
- Driver Type
- Hex
Dimensions
- Drive Size
- 1 in
- Size
- 1-1/4 in
- Socket Depth
- Deep
Description
The Performance Tool M747-20 1-Inch drive 1-1/4-Inch deep wall impact Socket is a must-have for any professional or DIY mechanic. Made of drop forged chrome molybdenum steel, this impact socket is built to last and can withstand even the toughest jobs. The rounded corners of the socket provide a tighter grip on fasteners, preventing slipping and ensuring safer use. The large size laser etching on this socket makes it easy to identify, even in low light conditions, ensuring quick and efficient use. Additionally, the socket is plated and black oxide coated, providing protection against rusting and extending the life of the tool. With its optimum wall thickness, this impact socket provides both strength and access to fasteners with restrictions, making it a versatile tool for any toolbox. Whether you're a professional mechanic or a DIY enthusiast, the Performance Tool M747-20 1-Inch drive 1-1/4-Inch deep wall impact Socket is a tool you can rely on for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.