Shop PERFORMANCE TOOL
See all product information
Create Account
1in Dr. Impact Socket, 1-3/4in Chrome Moly Black Phosphate
- Mfr # M745-40
- Zoro # G223311072
product price:Â
$
42.59
/ea
Key Features
Drive Size
1 in
SAE or Metric
SAE
Number of Points
6 point
Driver Type
Hex
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M745-40
- Zoro #
- G223311072
- UPC #
- 39564123597
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 6pt Impact
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Driver Type
- Hex
- Grade
- Professional
- Color
- Black
- Drive End Type
- Hex
- Impact Rated
- Yes
- Material
- Chrome Molybdenum Steel
Dimensions
- Drive Size
- 1 in
- Size
- 1-3/4 in
- Socket Depth
- Standard
Description
The Performance Tool presents a high-quality tool built for heavy-duty use, featuring DURABLE CONSTRUCTION made from DROP FORGED CHROME MOLYBDENUM STEEL. This product provides maximum strength and durability, ensuring it can withstand even the toughest jobs. The ROUNDED CORNERS design of this tool ensures a TIGHTER GRIP on fasteners, reducing the risk of slipping and stripping. With LARGE SIZE LASER ETCHING, easy identification of this tool is possible, saving you valuable time and effort. Additionally, this tool is BLACK PHOSPHATE COATED to protect against rust and corrosion, ensuring long-lasting performance and reliability. The OPTIMUM WALL THICKNESS of this tool provides the ideal balance of strength and access, making it perfect for fasteners with restrictions. Choose the Performance Tool for a tool that is reliable, durable, and built to last.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.