Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. Impact Socket, 6pt Deep, Chrome Moly
- Mfr # M742-34
- Zoro # G123310403
product price:Â
$
38.99
/ea
Key Features
Drive Size
3/4 in
Size
1-1/16 in
SAE or Metric
SAE
Number of Points
6 point
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M742-34
- Zoro #
- G123310403
- UPC #
- 39564511646
- Country of Origin
- Taiwan, Province of China
- Item
- Deep Impactact Socket 1-1/16
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Grade
- Professional
- Color
- Black
- Drive End Type
- Hex
- Impact Rated
- Yes
- Driver Type
- Hex
- Material
- Chrome Molybdenum Steel
Dimensions
- Drive Size
- 3/4 in
- Size
- 1-1/16 in
- Socket Depth
- Deep
Description
The Performance Tool M742-34 is a 3/4-Inch Drive 1-1/16-Inch Deep Wall Impact Socket, crafted for durability and reliability. With a 6-point design and rounded corners, it ensures a secure grip. Constructed from drop-forged chrome molybdenum steel, this socket is laser etched for quick identification.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.