Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. Ratchet, 19 1/2 in. Length, Quick Release
- Mfr # W34101
- Zoro # G623311122
product price:Â
$
77.99
/ea
Key Features
Drive Size
3/4 in
Head Style
Round Head
Flex Head
No
Grade
Professional
Handle Length (in)
18.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W34101
- Zoro #
- G623311122
- UPC #
- 39564341014
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Handle Length (in)
- 18.1 in
Details
- Item
- Ratchet
- Head Style
- Round Head
- Flex Head
- No
- Grade
- Professional
- Tooth Count
- 43
- Quick Release
- No
Description
The Performance Tool W34101 3/4 Drive Round Head Ratchet is a durable and versatile tool for heavy-duty applications. With a quick-release feature, socket changes are quick and effortless. Its extended length provides extra leverage for tough jobs. Constructed from chrome vanadium alloy steel, this ratchet offers strength and durability. The polished nickel chrome plated finish resists corrosion, ensuring longevity. Featuring 43 gear teeth, it provides smooth operation and precise control. At 19-1/2 inches in length, it offers ample reach for various tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.