Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. Dr. PT Handle Ratchet, 108 Tooth, Quick Release
- Mfr # W38100
- Zoro # G023310732
product price:Â
$
41.99
/ea
Key Features
Drive Size
3/8 in
Head Style
Pear Head
Tooth Count
108
Flex Head
No
Handle Length (in)
10.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W38100
- Zoro #
- G023310732
- UPC #
- 39564121234
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
- Handle Length (in)
- 10.3 in
Details
- Item
- Ratchet
- Head Style
- Pear Head
- Tooth Count
- 108
- Flex Head
- No
- Grade
- Professional
- Quick Release
- No
Description
The Performance Tool W38100 3/8-Inch drive Ratchet is a must-have for any heavy-duty job. Constructed from Chrome Vanadium Alloy Steel, this ratchet is strong and durable, able to withstand the toughest of jobs. The ratchet features 108 gear teeth and a precise 3.3-degree sweep, allowing for accurate and efficient fastening. The Quick Release feature allows for easy socket changes, saving you time and effort on the job. With a black phosphate finish, this ratchet is resistant to oil and corrosion, ensuring long-lasting use. The double-injection molded handle provides a comfortable grip, reducing fatigue during prolonged use. With a US Patent Number D693201, you can trust in the quality of this product. Get the Performance Tool W38100 3/8-Inch drive Ratchet for all your heavy-duty needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.