Shop PERFORMANCE TOOL
See all product information
Create Account
1 in. Dr. 40 in. Breaker Bar, Chrome Vanadium, Swivel Head
- Mfr # W31110
- Zoro # G123310809
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Overall Length
40 in
Finish
Chrome
Ratcheting
No
Material
Chrome vanadium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W31110
- Zoro #
- G123310809
- UPC #
- 39564034657
- Country of Origin
- China
- Item
- Breaker Bar
- Finish
- Chrome
- Ratcheting
- No
- Material
- Chrome vanadium
- Flex Head
- Yes
- Grade
- Professional
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 40 in
- Height
- 40 in
- Width
- 2.25 in
- Depth
- 1.5 in
Description
This Performance Tool W31110 1" Dr. 40" Breaker Bar is engineered to tackle the toughest automotive challenges. Crafted from heavy-duty chrome vanadium steel, this robust tool withstands up to 1000 ft-lbs of torque, guaranteeing unwavering performance even under extreme stress. Its durable construction ensures longevity and reliability, further enhanced by the corrosion-resistant chrome plating and black oxide finish that protects against rust and wear. The Performance Tool W31110 features an innovative 180-degree swivel head, providing exceptional maneuverability and access to confined spaces. Its 40" length offers extended reach, allowing you to apply maximum leverage for breaking loose stubborn bolts and nuts. With its superior engineering and robust design, this breaker bar is an indispensable addition to any professional or DIYer's toolbox, empowering you to tackle challenging automotive repairs with confidence.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.