Shop PERFORMANCE TOOL
See all product information
Create Account
3.5 lb. Axe, Fiberglass Handle, Forged Steel
- Mfr # M7109
- Zoro # G823311175
product price:Â
$
52.99
/ea
Key Features
Handle Material
Fiberglass
Handle Length
33 in
Head Material
Steel
Head Weight
3.5 lb
Replaceable Head
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M7109
- Zoro #
- G823311175
- UPC #
- 39564571091
- Country of Origin
- India
Dimensions
- Handle Length
- 33 in
Details
- Handle Material
- Fiberglass
- Head Material
- Steel
- Head Weight
- 3.5 lb
- Replaceable Head
- No
- Non-Marring
- No
- Nonsparking
- No
- Item
- Axe
- Color
- Black, Yellow
- Type
- Axe
- Non-Magnetic
- No
- Case Included
- No
- Finish
- Matte
Description
Performance Tool M7109 3.5-Pound extra sharp steel head Heavy duty fiberglass handle Anti-shock, rubber cushion grips Black matte finished head Designed for maximum efficiency
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.